Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
4.0mm Brown 1-Core Lsoh 100M Basec - 6491B-4.0-BRN100 PRYSMIAN
By Commodity Cables
Order Code:
ZT4982249S
£1.52
each
Inc VAT (20%)
£1,520.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1520.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/4-0mm-brown-1-core-lsoh-100m-basec-6491b-4-0-brn100-prysmian/p/ZT4982249S
Add to quotation
View all Conduit
Description
Commodity Cables 4.0MM BROWN 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 6491B-4.0-BRN100 PRYSMIAN
Specifications
Specifications for 4.0mm Brown 1-Core Lsoh 100M Basec - 6491B-4.0-BRN100 PRYSMIAN
Conductor Category
Class 2 = stranded
Outer Diameter
4.2mm
Colour
Brown
Blue
Number of Cores
1
Nominal Voltage
450V
750V
Core Insulation Material
Polyvinyl chloride (PVC)
Conductor Material
Copper
Max. Conductor Temperature
90
Conductor Surface
Bare