Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
4.0mm Brown 1-Core Lsoh 100M Basec
By Draka
Order Code:
ZT4984017S
£1.39
each
Inc VAT (20%)
£1,390.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1390.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/4-0mm-brown-1-core-lsoh-100m-basec/p/ZT4984017S
Add to quotation
View all Conduit
Description
Draka 4.0MM BROWN 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 20148041
Specifications
Specifications for 4.0mm Brown 1-Core Lsoh 100M Basec
Conductor Category
Class 2 = stranded
Conductor Surface
Bare
Colour
Blue
Max. Conductor Temperature
90
Outer Diameter
4.2mm
Conductor Material
Copper
Nominal Voltage
450V
750V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome