Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
40mm Flexible Steel/pvc Covered Conduit Black Reel 10mm
By ABB
Order Code:
ZT5034347S
Qty of 10 for
£329.90
Inc VAT (20%)
£32.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
329.90
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/40mm-flexible-steel-pvc-covered-conduit-black-reel-10mm/p/ZT5034347S
Add to quotation
View all Conduit
Description
ABB 40MM FLEXIBLE STEEL/PVC COVERED CONDUIT BLACK REEL 10MTR Conduit Type SP (29602) SP40/BL/10M
Specifications
Specifications for 40mm Flexible Steel/pvc Covered Conduit Black Reel 10mm
Material
Steel
Colour
Black
Inner Diameter
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome