Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
6.0mm Blue 1-Core 100M PVC Basec
By Prysmian
Order Code:
ZT5101619S
£2.09
each
Inc VAT (20%)
£2,090.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2090.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/6-0mm-blue-1-core-100m-pvc-basec/p/ZT5101619S
Add to quotation
View all Conduit
Description
Prysmian 6.0MM BLUE 1-CORE 100M PVC BASEC 6491X 4-10mm (Group B) 20145277
Specifications
Specifications for 6.0mm Blue 1-Core 100M PVC Basec
Colour
Blue
Conductor Material
Copper
Conductor Diameter
6mm
Conductor Category
Class 2 = stranded
Conductor Surface
Bare
Max. Conductor Temperature
70
Nominal Voltage
450V
750V
Outer Diameter
4.7mm
Core Insulation Material
Polyvinyl chloride (PVC)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome