Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
6.0mm Grey 1-Core Lsoh 100M Basec
By Commodity Cables
Order Code:
ZT4979251S
£1.99
each
Inc VAT (20%)
£1,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/6-0mm-grey-1-core-lsoh-100m-basec/p/ZT4979251S
Add to quotation
View all Conduit
Description
Commodity Cables 6.0MM GREY 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 6491B-6.0-GRY100 CABLE-RX
Specifications
Specifications for 6.0mm Grey 1-Core Lsoh 100M Basec
Conductor Category
Class 2 = stranded
Conductor Material
Copper
Colour
Brown
Blue
Conductor Surface
Bare
Number of Cores
1
Conductor Diameter
6mm
Outer Diameter
4.8mm
Nominal Voltage
450V
750V
Max. Conductor Temperature
90