Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
Conduit Corrugated Fpp 34mm x 25M Black
By Flexicon
Order Code:
ZT4982209S
Qty of 25 for
£107.25
Inc VAT (20%)
£4.29 each
£117.25
8.5% off
25
Add to basket
This product must be ordered in multiples of 25
Get it in
5-7
working days
Available
GBP
107.25
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/conduit-corrugated-fpp-34mm-x-25m-black/p/ZT4982209S
Add to quotation
View all Conduit
Description
Flexicon CONDUIT CORRUGATED FPP 34MMX25M BLACK Conduit FPP (GEN) FPP34B-25M
Tags:
#ReducedPrice
Specifications
Specifications for Conduit Corrugated Fpp 34mm x 25M Black
Material
Polypropylene
Colour
Black
Bending Strength
Flexible
Operating Temperature Range
20 - 90
Inner Diameter
28.1mm
Outer Diameter
34.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome