Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
Conduit Corrugated Fpp 54mm x 25M Black
By Flexicon
Order Code:
ZT4982387S
Qty of 25 for
£199.75
Inc VAT (20%)
£7.99 each
25
Add to basket
This product must be ordered in multiples of 25
Get it in
5-7
working days
Available
GBP
199.75
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/conduit-corrugated-fpp-54mm-x-25m-black/p/ZT4982387S
Add to quotation
View all Conduit
Description
Flexicon CONDUIT CORRUGATED FPP 54MMX25M BLACK Conduit FPP (GEN) FPP54B-25M
Specifications
Specifications for Conduit Corrugated Fpp 54mm x 25M Black
Colour
Black
Material
Polypropylene
Inner Diameter
47.2mm
Operating Temperature Range
20 - 90
Bending Strength
Flexible
Outer Diameter
54.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome