Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
Conduit Fle x i Lfh IP66 10mm x 50M Nylon Black Fine Pitch
By ABB
Order Code:
ZT5096164S
Qty of 50 for
£149.50
Inc VAT (20%)
£2.99 each
Quantity
Price
Discount
1 - 2499
£2.99
0%
2500 +
£2.78
7%
50
Add to basket
This product must be ordered in multiples of 50
Get it in
15-17
working days
Available
GBP
149.50
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/conduit-fle-x-i-lfh-ip66-10mm-x-50m-nylon-black-fine-pitch/p/ZT5096164S
Add to quotation
View all Conduit
Description
ABB CONDUIT FLEXI LFH IP66 10MMX50M NYLON BLK FINE PITCH Conduit Type PA (29600) PAFS10/BL/50M
Tags:
#BulkDiscount
Specifications
Specifications for Conduit Fle x i Lfh IP66 10mm x 50M Nylon Black Fine Pitch
Material
PA6 (Polyamide 6)
Colour
Black
Outer Diameter
10mm
Inner Diameter
6.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome