Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
Conduit Low Fire Hazard Corrugated 25mm x 50M Black
By Flexicon
Order Code:
ZT4993109S
Qty of 50 for
£229.50
Inc VAT (20%)
£4.59 each
£249.50
8% off
50
Add to basket
This product must be ordered in multiples of 50
Get it in
15-17
working days
Available
GBP
229.50
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/conduit-low-fire-hazard-corrugated-25mm-x-50m-black/p/ZT4993109S
Add to quotation
View all Conduit
Description
Flexicon CONDUIT LOW FIRE HAZARD CORRUGATED 25MMX50M BLACK Conduit FPAS (GEN) FPAS25B-50M
Tags:
#ReducedPrice
Specifications
Specifications for Conduit Low Fire Hazard Corrugated 25mm x 50M Black
Colour
Black
Operating Temperature Range
40 - 120
Bending Strength
Flexible
Outer Diameter
25mm
Inner Diameter
19.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome