Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
Gland Fixed Male PVC Covered 25mm Steel
By Ronbar
Order Code:
ZT5033551S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/gland-fixed-male-pvc-covered-25mm-steel/p/ZT5033551S
Add to quotation
View all Conduit
Description
Ronbar GLAND FIXED MALE PVC COVERED 25MM STEEL Steel Conduit & Fittings FCG25
Specifications
Specifications for Gland Fixed Male PVC Covered 25mm Steel
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome