Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
Gland Swivel Male PVC Covered 20mm Steel
By Ronbar
Order Code:
ZT5033518S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/gland-swivel-male-pvc-covered-20mm-steel/p/ZT5033518S
Add to quotation
View all Conduit
Description
Ronbar GLAND SWIVEL MALE PVC COVERED 20MM STEEL Steel Conduit & Fittings SCG20
Specifications
Specifications for Gland Swivel Male PVC Covered 20mm Steel
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome