Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Box Surface 220 x 125mm - 2500132300
By Legrand
Order Code:
ZT4981723S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/box-surface-220-x-125mm-2500132300/p/ZT4981723S
Add to quotation
View all Connection Units
Description
Legrand BOX SURFACE 220X125MM P17 Tempra Combination Units 57710
Specifications
Specifications for Box Surface 220 x 125mm - 2500132300
Height
220mm
Colour
Grey
Housing Material
Plastic
Width
125mm
Depth
76.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome