Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
BPRO-R10M 8WAY+1RKO Consumer Unit 100A
By Lewden
Order Code:
ZT5088579S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/bpro-r10m-8way%2B1rko-consumer-unit-100a/p/ZT5088579S
Add to quotation
View all Connection Units
Description
Lewden BPRO-R10M 8WAY+1RKO CONSUMER UNIT 100A Consumer Units PRO-R10M
Specifications
Specifications for BPRO-R10M 8WAY+1RKO Consumer Unit 100A
Width
244mm
Depth
106mm
Height
266mm
Current Rating
100A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome