Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Ceiling Rose 7 Pin Plug-in 16A
By Hager
Order Code:
ZT5032590S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/ceiling-rose-7-pin-plug-in-16a/p/ZT5032590S
Add to quotation
View all Connection Units
Description
Hager CEILING ROSE 7 PIN PLUG-IN 16A Klik 7 KLPCR/7
Specifications
Specifications for Ceiling Rose 7 Pin Plug-in 16A
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome