Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Connect Unit DP Switched FSD Flex Outlet 13A Metalclad Back Box
By Deta
Order Code:
ZT4983842S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/connect-unit-dp-switched-fsd-flex-outlet-13a-metalclad-back-box/p/ZT4983842S
Add to quotation
View all Connection Units
Description
Deta CONNECT UNIT DP SWTCHD FSD FLEX OUTLT 13A METALCLAD BACK BOX Connection Units M1211FL
Specifications
Specifications for Connect Unit DP Switched FSD Flex Outlet 13A Metalclad Back Box
Mounting Method
Hot dip galvanized
Overall Height
78mm
Current Rating
13A
Depth
46mm
Width
78mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome