Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Connect Unit Unswitched FSD 13A Metalclad Back Box and knockouts
By Deta
Order Code:
ZT4983863S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/connect-unit-unswitched-fsd-13a-metalclad-back-box-and-knockouts/p/ZT4983863S
Add to quotation
View all Connection Units
Description
Deta CONNECT UNIT UNSWTCHD FSD 13A METALCLAD BACK BOX&KNOCKOUTS Connection Units M1210
Specifications
Specifications for Connect Unit Unswitched FSD 13A Metalclad Back Box and knockouts
Current Rating
13A
Depth
46mm
Overall Height
78mm
Mounting Method
Hot dip galvanized
Width
78mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome