Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Connection Unit Double Pole Switched Fused 13A White Moulded
By Deta
Order Code:
ZT4984460S
£10.99
Inc VAT (20%)
£11.49
4% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/connection-unit-double-pole-switched-fused-13a-white-moulded/p/ZT4984460S
Add to quotation
View all Connection Units
Description
Deta CONNECTION UNIT DOUBLE POLE SWITCHED FUSED 13A WHITE MOULDED Connection Units S1370
Specifications
Specifications for Connection Unit Double Pole Switched Fused 13A White Moulded
Current Rating
13A
Material Qualifier
Ivory
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome