Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Connection Unit DP Switched Fused 13A Stainless Steel - V x 3080SS
By Electrium
Order Code:
ZT4987044S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/connection-unit-dp-switched-fused-13a-stainless-steel-v-x-3080ss/p/ZT4987044S
Add to quotation
View all Connection Units
Description
Electrium CONNECTION UNIT DP SWITCHED FUSED 13A STAINLESS STEEL Fused Connection Units VX3080SS
Specifications
Specifications for Connection Unit DP Switched Fused 13A Stainless Steel - V x 3080SS
Material
Metal
Colour
Silver
Number of Gangs
1
Connection Type
Screwed terminal
Surface Finish
Matt
Rated Voltage
250V
Width
84.4mm
Assembly
Control element
Overall Height
84.4mm
IP Rating
IP2X
Method of Operation
Rocker
Wiring System
2-pole switch
Minimum Depth of Back Box
25mm
Current Rating
13A
Material Qualifier
Stainless Steel
Mounting Method
Flush mounted
Type of Fastening
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome