Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Connection Unit DP Switched Fused 13A White
By GET
Order Code:
ZT5098003S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/connection-unit-dp-switched-fused-13a-white/p/ZT5098003S
Add to quotation
View all Connection Units
Description
GET CONNECTION UNIT DP SWITCHED FUSED 13A WHITE Exclusive Fast Moving (F1) GSWSPUR
Specifications
Specifications for Connection Unit DP Switched Fused 13A White
Width
86mm
Housing Material
Plastic
Height
86mm
Depth
31mm
IP Rating
IP20
Current Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome