Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Connection Unit DP Switched Fused 3A Red
By Scolmore
Order Code:
ZT4999894S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/connection-unit-dp-switched-fused-3a-red/p/ZT4999894S
Add to quotation
View all Connection Units
Description
Scolmore CONNECTION UNIT DP SWITCHED FUSED 3A RED Red Accessories WA056RD
Specifications
Specifications for Connection Unit DP Switched Fused 3A Red
Material
Plastic
Colour
Red
Method of Operation
Rocker
Mounting Method
Flush mounted
Type of Fastening
Mounting with screw
Current Rating
3A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome