Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Connection Unit Key Operated DP Switched
By Deta
Order Code:
ZT5096286S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/connection-unit-key-operated-dp-switched/p/ZT5096286S
Add to quotation
View all Connection Units
Description
Deta CONNECTION UNIT KEY OPERATED DP SWITCHED Fire System Accessories F/CHFA/SFS
Specifications
Specifications for Connection Unit Key Operated DP Switched
Colour
Red
Rated Voltage
230V
Type of Fastening
Mounting with screw
Current Rating
4A
Mounting Method
Surface mounted
Method of Operation
Key
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome