Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
PPMCCNSW Connection Unit Switched 13amp Metal Clad
By SMJ
Order Code:
ZT1121097X
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/ppmccnsw-connection-unit-switched-13amp-metal-clad/p/ZT1121097X
Add to quotation
Schedule an order and save 5%
View all Connection Units
Description
This metalclad switched and fused connection unit is rated to 13A
240V power supply
For internal use
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for PPMCCNSW Connection Unit Switched 13amp Metal Clad
Current Rating
13A
Rated Voltage
240V
Overall Depth
35mm
Number of Gangs
1
MFR Part No.
PPMCCNSW
Colour
Brushed Stainless Steel
Overall Width
85mm
Overall Height
85mm
Type of Mount
Surface
Fuse Rating
BS1363
Overall Length
85mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome