Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
PPMCCNSW Connection Unit Switched 13amp Metal Clad
By SMJ
Order Code:
ZT1121097X
Copy
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Tue, 29th Apr
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/ppmccnsw-connection-unit-switched-13amp-metal-clad/p/ZT1121097X
Add to quotation
Schedule an order and save 5%
View all Connection Units
Description
This metalclad switched and fused connection unit is rated to 13A
240V power supply
For internal use
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for PPMCCNSW Connection Unit Switched 13amp Metal Clad
Current Rating
13A
Rated Voltage
240V
Overall Depth
35mm
Number of Gangs
1
MFR Part No.
PPMCCNSW
Colour
Brushed Stainless Steel
Overall Width
85mm
Overall Height
85mm
Type of Mount
Surface
Fuse Rating
BS1363
Overall Length
85mm