Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Consumer Unit 6 Way Split Load 100A 80A 30MA Insl Main Switc
By Electrium
Order Code:
ZT4985524S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/consumer-unit-6-way-split-load-100a-80a-30ma-insl-main-switc/p/ZT4985524S
Add to quotation
View all Connection Units
Description
Electrium CONSUMER UNIT 6 WAY SPLIT LOAD 100A 80A 30MA INSL MAIN SWITC Consumer Unit (N8) NHRS6SL
Specifications
Specifications for Consumer Unit 6 Way Split Load 100A 80A 30MA Insl Main Switc
Height
230mm
Housing Material
Plastic
Width
243mm
Depth
120mm
Mounting Method
Surface mounted
IP Rating
IP2XC
Number of Poles
2
Current Rating
100A
Number of Gangs
2
Protection
Miniature circuit breaker/RCBO
Number of Phases
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome