Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Garage Unit 2WAY Rccb Type A 40A 30MA 246 x 155 x 100mm
By Hager
Order Code:
ZT5077568S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/garage-unit-2way-rccb-type-a-40a-30ma-246-x-155-x-100mm/p/ZT5077568S
Add to quotation
View all Connection Units
Description
Hager GARAGE UNIT 2WAY RCCB TYPE A 40A 30MA 246X155X100MM Garage Units VML24AH
Specifications
Specifications for Garage Unit 2WAY Rccb Type A 40A 30MA 246 x 155 x 100mm
Housing Material
Steel
Height
246mm
Width
155mm
Depth
83mm
Current Rating
40A
Mounting Method
Surface mounted
IP Rating
IP2XC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome