K330RPWHI 13amp 1-Gang Double Pole Fused Connection Unit

Order Code: ZT1121090X

£7.99each Inc VAT (20%)
£39.95 minimum order value
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 +£7.358%

Minimum order quantity: 5.

Description

All units are fitted with a 13A fuse-link to BS 1362.
The fuse carrier can be locked in the open position by removing the fuse and using K2000 fuse carrier padlock.
Base entry frontplates are 12.5mm deep.

Specifications for K330RPWHI 13amp 1-Gang Double Pole Fused Connection Unit
  • Number of Poles
    2
  • Number of Gangs
    1
  • Rated Voltage
    240V
  • MFR Part No.
    K330RPWHI
  • Overall Depth
    88mm
  • Current Rating
    13A
  • Type of Mount
    Surface
  • Overall Length
    18mm
  • Overall Width
    96mm
  • Fuse Rating
    BS 1362
  • Overall Height
    18mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome