K5045RPWHI Cooker Flex Connection Unit

Order Code: ZT1121093X

£6.19each Inc VAT (20%)
£18.57 minimum order value
QuantityPriceDiscount
1 - 4£6.190%
5 +£5.826%

Minimum order quantity: 3.

Description

Supplied complete with terminal block, each terminal of which will accommodate up to two 10mm2 conductors.

Moulded cover plate, cable clamp included.

Specifications for K5045RPWHI Cooker Flex Connection Unit
  • Overall Depth
    150mm
  • Overall Width
    100mm
  • Colour
    White
  • Overall Length
    40mm
  • Current Rating
    45A
  • Overall Height
    40mm
  • MFR Part No.
    K5045RPWHI
  • Type of Mount
    Surface
  • Number of Gangs
    1
  • Rated Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome