K56410GRY 13amp Switched Fused Connection Unit

Order Code: ZT1121094X

£45.99 Inc VAT (20%)


Description

Fitted with a 13A fuse link to BS 1362. Backbox has 4 x 20mm entries, 1 on each edge, and is supplied with an earth terminal in the backbox. BS 1363 Pt.4: 1995. IP66 BS EN 60529: 1992. Fixing holes are for No.8 woodscrews (not supplied).

Specifications for K56410GRY 13amp Switched Fused Connection Unit
  • Overall Length
    94mm
  • Overall Width
    120mm
  • Fuse Rating
    BS 1363
  • MFR Part No.
    K56410GRY
  • Type of Mount
    Exterior
  • Current Rating
    13A
  • Number of Poles
    2
  • Overall Height
    94mm
  • Rated Voltage
    240V
  • Colour
    Grey
  • Overall Depth
    164mm
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome