Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
K5851WHI 1 Module Single TV IEC Female White (Pk-5)
By MK Electric
Order Code:
ZT1121300X
£9.29
each
Inc VAT (20%)
£46.45 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
15-18
working days
Available
GBP
46.45
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/k5851whi-1-module-single-tv-iec-female-white-pk-5/p/ZT1121300X
Add to quotation
View all Connection Units
Description
K5851 TV IEC Female Switch
Specifications
Specifications for K5851WHI 1 Module Single TV IEC Female White (Pk-5)
Style
Module
Type
Surface
MFR Part No.
K5851WHI
Colour
White
Overall Width
66mm
Standards Met
BS 3041:1997
Overall Length
80mm
Connection Type
Back
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome