Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
K941BSS 13A DP Switch Connection Unit St/St
By MK Electric
Order Code:
ZT1121100X
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/k941bss-13a-dp-switch-connection-unit-st-st/p/ZT1121100X
Add to quotation
View all Connection Units
Description
Switch Connection Units - K941B
Specifications
Specifications for K941BSS 13A DP Switch Connection Unit St/St
Overall Length
98mm
Fuse Rating
BS 1362:1973
Rated Voltage
240V
Overall Width
34mm
Overall Height
384mm
Current Rating
13A
Colour
Brushed Stainless Steel
Number of Gangs
1
Type of Mount
Surface
MFR Part No.
K941BSS
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome