K942RPALM 13amp Double Pole Switched Connection Unit

Order Code: ZT1121095X

£17.99 Inc VAT (20%)


Description

This MK switched raised screwed powder coated fused connection unit is rated to 13A. It uses a 240V power supply ideal for workshops, garages and sheds.

Specifications for K942RPALM 13amp Double Pole Switched Connection Unit
  • Type of Mount
    Surface
  • Overall Width
    100mm
  • Colour
    Grey
  • Fuse Rating
    BS 1363
  • Overall Depth
    90mm
  • Number of Poles
    2
  • Number of Gangs
    1
  • Overall Length
    50mm
  • MFR Part No.
    K942RPALM
  • Rated Voltage
    240V
  • Current Rating
    13A
  • Overall Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome