Module 2G Socket Rotatable 2P+E Grey Individual 3.15A Fuse

Order Code: ZT5036055S

£33.99 Inc VAT (20%)


Description

Electrak MODULE 2G SOCKET ROTATABLE 2P+E GREY INDIVIDUAL 3.15A FUSE 2 & 4 Gang Socket Modules IAB532R

Specifications for Module 2G Socket Rotatable 2P+E Grey Individual 3.15A Fuse
  • Length
    156.5mm
  • Material
    Plastic
  • Width
    60mm
  • Shape
    Rectangular
  • Colour
    Black
  • Height
    37.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome