Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Module 2Gang Socket Rotatable Double Pole and Earth Grey
By Electrak
Order Code:
ZT5035878S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/module-2gang-socket-rotatable-double-pole-and-earth-grey/p/ZT5035878S
Add to quotation
View all Connection Units
Description
Electrak MODULE 2GANG SOCKET ROTATABLE DOUBLE POLE AND EARTH GREY 2 & 4 Gang Socket Modules IAB502R
Specifications
Specifications for Module 2Gang Socket Rotatable Double Pole and Earth Grey
Width
60mm
Colour
Grey
Height
37.9mm
Length
156.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome