Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Module 4G Socket Fixed 90 Degree 2P+CE Green
By Electrak
Order Code:
ZT5036134S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/module-4g-socket-fixed-90-degree-2p%2Bce-green/p/ZT5036134S
Add to quotation
View all Connection Units
Description
Electrak MODULE 4G SOCKET FIXED 90DEG 2P+CE GRN 2 & 4 Gang Socket Modules IAC504F
Specifications
Specifications for Module 4G Socket Fixed 90 Degree 2P+CE Green
Width
60mm
Length
272.5mm
Material
Plastic
Shape
Rectangular
Colour
Black
Height
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome