Module 4G Socket Fixed 90 Degree 2P+E Grey Individual 3.15A Fuse

Order Code: ZT5035945S

£49.99 Inc VAT (20%)


Description

Electrak MODULE 4G SOCKET FIXED 90DEG 2P+E GREY INDIVIDUAL 3.15A FUSE 2 & 4 Gang Socket Modules IAB534F

Specifications for Module 4G Socket Fixed 90 Degree 2P+E Grey Individual 3.15A Fuse
  • Length
    272.5mm
  • Width
    60mm
  • Height
    32mm
  • Colour
    Black
  • Shape
    Rectangular
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome