Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Module Multi-Function DIN Rail Blank
By Lewden
Order Code:
ZT5068744S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.84
5%
20 +
£2.69
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/module-multi-function-din-rail-blank/p/ZT5068744S
Add to quotation
View all Connection Units
Description
Lewden MODULE MULTI-FUNCTION DIN RAIL BLANK Consumer Unit Accessories MFDRB
Tags:
#BulkDiscount
Specifications
Specifications for Module Multi-Function DIN Rail Blank
Colour
Light Grey
Height
87mm
Length
70mm
Width
18mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome