SIM-M12-8GD-2-PU Plug Socket with Cable - 525616 Valve Accessories

Order Code: ZT5390529S

£54.99 Inc VAT (20%)


Description

Plug Socket with Cable Sim-M12-8Gd-2-Pu Conforms to Standard= (* Din 47100, * En 61076-2-101) , Cable Identification=Without Inscription Label Holder, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round, Electrical Connection 1, Connection Type=Plug Socket, Festo

Specifications for SIM-M12-8GD-2-PU Plug Socket with Cable - 525616 Valve Accessories
  • Material
    TPE-U
  • Product Type
    Pneumatics and Vacuum