Socket 2P+E Prisinter and rcd IP44 16A 230V Blue

Order Code: ZT5109067S

£599.99 Inc VAT (20%)


Description

Legrand SOCKET 2P+E PRISINTER&RCD IP44 16A 230V BLUE Hypra Combination Units 59224

Specifications for Socket 2P+E Prisinter and rcd IP44 16A 230V Blue
  • Height
    320mm
  • Width
    170mm
  • Depth
    195mm
  • Housing Material
    Plastic
  • Colour
    Grey
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome