Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Socket 2P+E Switched Interlocked IP44 16A 110V Yellow
By Legrand
Order Code:
ZT4976936S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/socket-2p%2Be-switched-interlocked-ip44-16a-110v-yellow/p/ZT4976936S
Add to quotation
View all Connection Units
Description
Legrand SOCKET 2P+E SWITCHED INTERLOCKED IP44 16A 110V YELLOW Hypra Combination Units 59200
Specifications
Specifications for Socket 2P+E Switched Interlocked IP44 16A 110V Yellow
Colour
Grey
Depth
151mm
Height
230mm
Housing Material
Plastic
Width
120mm
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome