Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Socket 2P+E Switched MCB IP67 16A 230V Blue
By Legrand
Order Code:
ZT4988572S
£439.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/socket-2p%2Be-switched-mcb-ip67-16a-230v-blue/p/ZT4988572S
Add to quotation
View all Connection Units
Description
Legrand SOCKET 2P+E SWITCHED MCB IP67 16A 230V BLUE Hypra Combination Units 59661
Specifications
Specifications for Socket 2P+E Switched MCB IP67 16A 230V Blue
Housing Material
Plastic
Height
370mm
Depth
151mm
Width
140mm
Colour
Grey
Protection
Over current switch
IP Rating
IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome