Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Socket 3P+E Interlocked IP67/55 63A 400V
By Legrand
Order Code:
ZT5021850S
£529.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
529.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/socket-3p%2Be-interlocked-ip67-55-63a-400v/p/ZT5021850S
Add to quotation
View all Connection Units
Description
Legrand SOCKET 3P+E INTERLOCKED IP67/55 63A 400V Hypra Combination Units 59266
Specifications
Specifications for Socket 3P+E Interlocked IP67/55 63A 400V
Colour
Grey
Width
170mm
Housing Material
Plastic
Depth
204mm
Height
320mm
IP Rating
IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome