Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Socket 3P+E IP67/55 125A 400V
By Legrand
Order Code:
ZT5021410S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/socket-3p%2Be-ip67-55-125a-400v/p/ZT5021410S
Add to quotation
View all Connection Units
Description
Legrand SOCKET 3P+E IP67/55 125A 400V Hypra Combination Units 59114
Specifications
Specifications for Socket 3P+E IP67/55 125A 400V
Number of Poles
4
Housing Material
Plastic
IP Rating
IP55
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome