Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Socket 3P+N+E Switched Interlocked IP67 32A 415V Red
By Legrand
Order Code:
ZT4995045S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/socket-3p%2Bn%2Be-switched-interlocked-ip67-32a-415v-red/p/ZT4995045S
Add to quotation
View all Connection Units
Description
Legrand SOCKET 3P+N+E SWITCHED INTERLOCKED IP67 32A 415V RED Hypra Combination Units 59265
Specifications
Specifications for Socket 3P+N+E Switched Interlocked IP67 32A 415V Red
Width
120mm
Colour
Grey
Height
230mm
Housing Material
Plastic
Depth
152mm
IP Rating
IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome