Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Connection Units
Socket 3P+N+E Switched Interlocked RCD 63A 415V Red IP44
By Legrand
Order Code:
ZT5109109S
£929.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
929.99
https://www.zoro.co.uk/shop/electrical-and-lighting/connection-units/socket-3p%2Bn%2Be-switched-interlocked-rcd-63a-415v-red-ip44/p/ZT5109109S
Add to quotation
View all Connection Units
Description
Legrand SOCKET 3P+N+E SWITCHED INTERLOCKED RCD 63A 415V RED IP44 Hypra Combination Units 59284
Specifications
Specifications for Socket 3P+N+E Switched Interlocked RCD 63A 415V Red IP44
Depth
204mm
Width
160mm
Height
470mm
Housing Material
Plastic
Colour
Grey
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome