Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Contactor Accessories
Base Mounting Common Smoke Detector 104 x 22mm White
By Eaton
Order Code:
ZT4983158S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/contactor-accessories/base-mounting-common-smoke-detector-104-x-22mm-white/p/ZT4983158S
Add to quotation
View all Contactor Accessories
Description
Eaton BASE MOUNTING COMMON SMOKE DETECTOR 104X22MM WHITE All Other Accessories MJFSTD EFXN520
Specifications
Specifications for Base Mounting Common Smoke Detector 104 x 22mm White
Width
104mm
Length
104mm
Colour
White
Mounting Method
Surface mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome