Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Contactor Accessories
Contactor 3P 1 Make Screw Terminal 230V 50/60HZ - 276698
By Eaton
Order Code:
ZT4984738S
£52.99
Inc VAT (20%)
£55.99
5% off
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/electrical-and-lighting/contactor-accessories/contactor-3p-1-make-screw-terminal-230v-50-60hz-276698/p/ZT4984738S
Add to quotation
View all Contactor Accessories
Description
Eaton CONTACTOR 3P 1 MAKE SCREW TERMINAL 230V 50/60HZ Contactor Relays & Accessories 276698
Tags:
#ReducedPrice
Specifications
Specifications for Contactor 3P 1 Make Screw Terminal 230V 50/60HZ - 276698
Height
68mm
Width
45mm
Depth
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome