Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Contactor Accessories
Contactor 3P Screw Terminal 230V 50HZ/240V 60HZ - 277830
By Eaton
Order Code:
ZT4984305S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/contactor-accessories/contactor-3p-screw-terminal-230v-50hz-240v-60hz-277830/p/ZT4984305S
Add to quotation
View all Contactor Accessories
Description
Eaton CONTACTOR 3P SCREW TERMINAL 230V 50HZ/240V 60HZ Contactor Relays & Accessories 277830
Specifications
Specifications for Contactor 3P Screw Terminal 230V 50HZ/240V 60HZ - 277830
Depth
132.1mm
Height
115mm
Width
55mm
Voltage Type
AC
Rated Operation Power
29.8kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome