Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Contactor Accessories
Contactor 3P Screw Terminal 24V 50HZ - 277881
By Eaton
Order Code:
ZT4984874S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/electrical-and-lighting/contactor-accessories/contactor-3p-screw-terminal-24v-50hz-277881/p/ZT4984874S
Add to quotation
View all Contactor Accessories
Description
Eaton CONTACTOR 3P SCREW TERMINAL 24V 50HZ Contactor Relays & Accessories 277881
Specifications
Specifications for Contactor 3P Screw Terminal 24V 50HZ - 277881
Voltage Type
AC
Rated Operation Power
37kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome