Contactor Triple Pole 1 Make Screw Terminal 24V 50HZ

Order Code: ZT4984606S

£109.99 Inc VAT (20%)


Description

Eaton CONTACTOR TRIPLE POLE 1 MAKE SCREW TERMINAL 24V 50HZ Contactor Relays & Accessories 277119

Specifications for Contactor Triple Pole 1 Make Screw Terminal 24V 50HZ
  • Depth
    97mm
  • Width
    45mm
  • Height
    85mm
  • Rated Operation Power
    11kg/mm
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome