Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Contactor Accessories
Enclosure DIN-Rail 125 x 175 x 75mm 4E (r) 0004
By IMO
Order Code:
ZT4979295S
£24.99
Inc VAT (20%)
£25.99
3.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/contactor-accessories/enclosure-din-rail-125-x-175-x-75mm-4e-r-0004/p/ZT4979295S
Add to quotation
View all Contactor Accessories
Description
IMO ENCLOSURE DIN-RAIL 125X175X75MM 4E (R) 0004 Enclosures for Contactors EN14C
Specifications
Specifications for Enclosure DIN-Rail 125 x 175 x 75mm 4E (r) 0004
Width
175mm
Colour
Grey
Height
125mm
Depth
75mm
Housing Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome